Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Coupling pin

Coupling pin zinc plated forged
RETAINER / LYNCH PIN FORG.ZNPL 9,5MM

Art.-no. 047299950
EAN 4053479210353

Prices for customers after login

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Forged zinc-plated, free from chromium 6, yellow thick layer passivated
  • Shank made of die-forged steel

  • Spring clamp made of spring steel wire DIN 17223

  • Zinc-plated, layer thickness: 8 μm, ISO 4042 FE/Zn8/Cn/T2 (yellow thick layer passivated)

  • For less stressed protective components
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

44 mm

Internal diameter (d2)

32 mm

Length (l1)

59 mm

Material

Steel

Surface

Zinc plated yellow

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information