Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Cover cap Overlapping Amo

Overlapping cover cap Amo
CAP-(F.AMO-SCREW)-WHITE

Art.-no. 05900001

EAN 4045989279968

Individual price display after login
Cover cap Overlapping Amo

Art.-no. 05900001

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

White
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Plastic

Outer diameter (d1)

14 mm

Height (h1)

3.7 mm

Colour

White

Suitable for

AMO screw

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information