Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Crane frame for POWERCRANE LED crane light

Crane frame for LED crane light POWERCRANE
CRNFRM-LIGHT-POWERCRANE

Art.-no. 0981183010

EAN 4065746557290

Individual price display after login
Crane frame for POWERCRANE LED crane light

Art.-no. 0981183010

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Flexible installation options. The light mounting holes allow the spotlight to tilt around its longitudinal axis in the range of +/- 10°
  • Hole pattern on the installation bracket also allows the crane light to be positioned at an angle

  • Suitable for profile diameters 40-130 mm

  • Additionally secured by stud bolts with lock splint

  • Rapid and secure installation
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for most cranes

Suitable for

POWERCRANE S, M & L

Length x width x height

700 x 300 x 1200 mm

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information