Crimping pliers with ratchet function
Crimping pliers with ratchet function
CRMPPLRS-(INSU-CBLJNT)-DETENT-(1,5-6SMM)
Art.-no. 05581109
EAN 4045989229574
Register now and access more than 60,000 products
- With ratchet mechanism
- Only 1 crimping operation required
- Conductor cross-section 1.5 mm - 6 mm2
Datasheets(X)
Crimping of insulated cable connectors
Min./max. wire cross section | 1.5-6 mm² |
Number of crimping points | 3 PCS |
Length (L) | 255 mm |
Surface | Burnished |