Crocodile terminals
Crocodile clip insulated
ALICLMP-F.MSREEQUIP-2PCS
Art.-no. 071553 403
EAN 4046777919172
Register now and access more than 60,000 products
- Insulation: PVC
- Contact: nickel-plated steel
- Safety socket in the insulating body with female thread
- Min./max. temperature range: -10 to +55°C
- Scope of delivery: One red and one black tapper
Datasheets(X)
Colour | Red, Black |
Max. nominal current | 5 A |
Max. nominal voltage | 600 V |
Overvoltage protection category | CAT II |
Max. grip range | 8 mm |
Number of pieces in assortment/set | 2 PCS |