Cutter knife ECO
CUTTER-RED-H18MM-L150MM
Art.-no. 071566 048
EAN 4046777359213
Register now and access more than 60,000 products
Snap-off blade
Datasheets(X)
Construction site
Blade width | 18 mm |
Length | 150 mm |
Material of handle | 1-component plastic |
Colour | Red, Black |
Blade length | 120 mm |
Thickness of blade | 0.8 mm |