DIN 186 similar A2 stainless steel plain
BLT-(T-HD)-A2/70-M8X25
Art.-no. 027210825
EAN 4068362089725
Register now and access more than 60,000 products
Datasheets(X)
Length (l1) | 30 mm |
Head diameter | 18 mm |
Head height (k1) | 5 mm |
Width of head (n1) | 8 mm |
Length of head (m1) | 18 mm |
Material | Stainless steel A2 |
Property class | 70 |
Surface | Plain |