Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

DSA21/10 pneumatic hose retractor reel, aluminium

REEL-PNHOSE-(DSA21/10-ALU)-10X14-L21M

Art.-no. 0699110

EAN 4045989176946

Individual price display after login
DSA21/10 pneumatic hose retractor reel, aluminium

Art.-no. 0699110

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Practical retractor reel with a high-quality PUR hose. For a safe, tidy workplace. Also suitable for use with water.

Very robust, enclosed aluminium housing


Hose and winding mechanism are protected against dust and other contamination.



High-quality polyurethane (KPU) hose


Extremely low weight combined with maximum resistance to kinking and to oils and solvents. Excellent properties in low and high temperature ranges.



High flow capacity of hose


No pressure drop, for increased efficiency and lower costs.



Suitable for wall, ceiling or floor mounting


Suitable for universal use without additional modifications.



150° swivelling mechanism


User-friendly with good freedom of movement.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Hose length

21 m

Inner hose diameter

10 mm

Supply-hose length

2 m

Hose length (from stopper ball)

1 m

Outer diameter of hose

14 mm

Max. pressure

20 bar

Width

190 mm

Height

510 mm

Length

515 mm

Min./max. temperature conditions

-5 to 50 °C

Internal diameter of supply hose

10 mm

Outer diameter of supply hose

14 mm

Material of housing

Aluminium

DSA21/10 pneumatic hose retractor reel, aluminium including:
Hose
1 x
Hose

SP-HOSE

Description: For compressed air hose reel DSA 8/8 aluminium
Quantity: 1 x
Supply hose
1 x
Supply hose

SP-CONNECTION-HOSE-F.0699110

Quantity: 1 x
Bow handle
1 x
Bow handle

SP-YOKE

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Female thread quick-action coupling series 2000

CUPL-QCKACTION-PN-S2000-IT-G3/8IN

High flow rate up to 2,100 l/min at 16 bar for optimum compressed air supply. Ergonomic sleeve, one-handed operation and airtight connection for efficiency and safety
Hose connection with plug-in nipple series 2000

CON-PN-HOSECOUPLING-2000-10MM

For Würth PVC and painting hoses
Female thread plug-in nipple series 2000

NPL-PN-S2000-IT-G3/8IN

High flow rate up to 2,100 l/min at 16 bar for optimum compressed air supply. Airtight connections, hardened steel nipples and corrosion protection for efficiency and long service life
Series 4000 plug-in nipple with female thread

NPL-PN-S4000-IT-G3/8IN

High flow rate up to 3,900 l/min at 16 bar for maximum performance. Airtight connections, hardened steel nipples and corrosion protection for efficiency and long service life
x 3 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information