DSS double push-fit clamp
CLIP-DSS-PP-HF-(4-12MM)-LGHTGREY-TWICE
Art.-no. 9501023799
EAN 9008439402205
Register now and access more than 60,000 products
Simply clip conduits into the DSS double push-fit clamp and then insert via its fir tree into the drill hole. Ideal for space-saving installations with fixed cable spacing.
Datasheets(X)
For routing two cables in parallel without wall clearance - suitable for installations with limited space and clearly defined cable spacing.
1. Drill a hole with a diameter of 6 mm
2. Clip cables into the DSS double push-fit clamp
3. Push the DSS double push-fit clamp into the drill hole - drill, insert, job done!
Nominal size | 12 |
With connection mechanism (vertical) | No |
Min./max. temperature resistance | -10 to 85 °C |
Colour | Light grey |
Material | PP - Polypropylene |
Halogen-free | Yes |
Silicone-free | Yes |