Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Debris netting for scaffolding

SAFENET-SCAFFOLD-PE-8MM-V-GREEN-3,6X100M

Art.-no. 0880360100

EAN 4045989000944

Individual price display after login
Debris netting for scaffolding

Art.-no. 0880360100

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

  • UV-resistant

  • Reinforced attachment slots incorporated in the selvedge

  • Prevents bricks, stones, tools and flakes of plaster from falling on the outside, thus avoiding damage to people or property

  • Shields scaffolding from outside view while limiting the dangerous "sail effect"

  • Mesh fabric made from HDPE (high-density polyethylene) monofilament
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

3.6 m

Length

100 m

Colour

Green

Coating weight per m²

35 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information