Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Decking board clamp With wooden handle

BRDCLMP-BITHOLD

Art.-no. 0715134085

EAN 4061975328205

Individual price display after login
Decking board clamp With wooden handle

Art.-no. 0715134085

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Practical auxiliary clamp for laying decking with bit holder in the wooden handle.
  • Rough setting of the desired distance by adjusting the front clamping jaws

  • Fine adjustment or clamping of the boards by hand using the turning handle

  • 1/4 inch bit holder in the wooden handle enables a cordless drill or hand ratchet to be used

  • Clamping jaw locking with magnetic bolt

  • Depending on the width of the board, 5-7 rows of boards can be pre-clamped

  • Can also be used with curved boards
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

850 mm

Min. clamping range

20 mm

Max. clamping range

720 mm

Hole distance

63 mm

Material of handle

Wood

Material

Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information