Decking plate EUROFAST DVP-DFB-8240D
Decking plate EUROFAST DVP-DFB-8240D
PLATE-(DVP-DFB824OD)-D82X40X1,0D
Register now and access more than 60,000 products
Material | Steel |
Thickness (h1) | 1.0 mm |
Length (l1) | 82 mm |
Suitable for screw | Diameter 7 mm |
RoHS-compliant | Yes |
Approval | ETA-06/0007 |
Diameter of hole (d1) | 7.0 mm |
Width (b1) | 40 mm |
Surface | Aluminium-zinc |
Length x width | 82 x 40 mm |
Datasheets (0)
Certificates/ Documents (0)