Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Deep-penetrating primer

Primer
PRIM-DEEPSOLVENT-10LTR

Art.-no. 089054510

EAN 4053479407852

Individual price display after login
Deep-penetrating primer

Art.-no. 089054510

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Solvent-free, transparent primer for surface hardening and regulation of absorbency.

Depth action


  • High penetration due to fine-particle Hydrosol

  • Excellent adhesive action


Quick drying


Rapidly ready for further work



Weatherproof


Suitable for indoor and outdoor use



Ready to use


  • Ready for use directly from the container

  • No mixing necessary

  • Quick to use


Alkali-resistant



Minimised emissions and solvent-free

Notice

To ensure a good priming effect, do not mix with other painting materials.



EU limit for this product:


  • Category: H (Wb): 30 g/l (2010)

  • This product contains < 1 g/l VOC.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application areaAqueous primer for surface hardening and regulation of absorbency. Due to the fine-particle Hydrosol, the deep-penetrating primer penetrates deep into the substrate and ensures optimum adhesion of fillers, PU foam etc. to walls, floors and ceilings in indoor and outdoor applications. For use on stucco, plaster and plasterboard, sand-lime brick, tiles and hard burnt brick, concrete and aerated concrete, and slightly chalking but load-bearing existing coatings.
InstructionsThe base material must be dry, firm, sound and clean (note VOB part C, DIN 18 363, Section 3).
The primer is ready to be applied direct in an undiluted form using a roller, brush or suitable spraying device. Highly absorbent substrates should be primed twice without any drying time (wet on wet). The primer must be applied such that, after drying, the surface remains matt, i.e. the primer should not dry with a glossy finish.
For more information, please refer to the technical data sheet.

Chemical basis

Acrylic copolymer hydrosol

Colour

Transparent

Density

1 g/cm³

Viscosity/consistency

Liquid

Can be further processed after max.

8 h

Further processing conditions

at 20°C and 65% relative humidity

Full resilience

8 h

Conditions for full resilience

at 20°C and 65% relative humidity, 30-mm line

Contents

10 l

Min./max. processing temperature

5 to 35 °C

Weight of content

10105 g

Shelf life from production

12 Month

Conditions to maintain shelf life from production

cool, dry and frost-free storage area

Min/max. application quantity in weight/area

100-150 g/m²

Solvent-free

Yes

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
HDPE fold masker

COVFLM-ADHSTR-55CMX33M

Statically charged, pre-folded masking film with a crepe masking tape for temporary protection in indoor areas for up to 2 days
HDPE fold masker

COVFLM-ADHSTR-140CMX33M

Statically charged, pre-folded masking film with a crepe masking tape for temporary protection in indoor areas for up to 2 days
HDPE fold masker

COVFLM-ADHSTR-266CMX20M

Statically charged, pre-folded masking film with a crepe masking tape for temporary protection in indoor areas for up to 2 days
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 6
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Household glove
Household glove
Description:
Permeation level: 2
Liquid-proof, premium-quality cleaning glove made from natural latex
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 6
Very robust, submersible PVC glove with cotton support fabric
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 2
Unique, diamond texture for optimal grip
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 4
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information