Demo rosette fitting Neo 1
Demo rosette fitting Neo 1
DRH-DEMO-A2-NEO1-ROS-KH-R-MATT
Art.-no. 0689150901
EAN 4045989581498
Register now and access more than 60,000 products
Material: Stainless steel (AISI 304, 1.4301)
Spring-mounted handle on plastic base rosette
- Ensures that the handle returns to the horizontal position after being pressed
End-to-end mounting
- Best possible hold for the rosette
For door thicknesses from 38 mm to 42 mm
- Can be used for all common interior doors
For interior, bathroom and apartment entrance doors
- Enables entire apartments to be kitted out
Handle: round
Datasheets(X)
![]() | |
Material | Stainless steel |
DIN direction | DIN R/L |
