Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Demo rosette fitting Neo 4

Demo rosette fitting Neo 4
DRH-DEMO-A2-NEO4-ROS-KH-R-MATT

Art.-no. 0689150904

EAN 4045989582853

Individual price display after login
Demo rosette fitting Neo 4

Art.-no. 0689150904

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Material: High-grade stainless steel (1.4301)



Security fitting


The door handles are pivot-mounted on metal base rosette with cams


  • This connection is especially designed for doors subject to heavy loads

End-to-end mounting


  • Best possible hold for the rosette

For door thicknesses from 62 mm to 72 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information