Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Device junction connection H07BQ-F2G1.5

CBL-SHAPEDPLUG-PUR-ORANGE-2X1,5SMM-L5M

Art.-no. 0975051005

EAN 4045989893133

Individual price display after login
Device junction connection H07BQ-F2G1.5

Art.-no. 0975051005

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

  • For all devices that comply with protection class II/protective insulation

  • PUR cable H07BQ-F

  • Cold resistant to -40°C

  • Length 5 m

  • 2 x 1.5 mm2 nominal cross section

  • With rubber plug

  • One end stripped, wires stripped and with wire end ferrules

  • IP 20
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Polyurethane

Colour

Orange

Number of power lines

2 PCS

Wire cross section

1.5 mm²

Length

5 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information