Diamond cup wheel Concrete Z
Diamond cup wheel grey, hard material
CPWHL-DIA-CONGRETE-Z-BR22,2-D125MM
Art.-no. 0666540125
EAN 4045989745470
Register now and access more than 60,000 products
- High-performance abrasive discs
- Z-shaped segments have been precisely welded on, thereby minimising imbalance for low-vibration working
- Outstanding removal rate and service life
- Drop-shaped openings in each segment for the most efficient extraction possible
- Wide range of applications, high universality
- Contact pressure: When grinding in a horizontal position, care must be taken to use only the weight of the machine rather than the body weight of the user. This is the only way to achieve automatic resharpening of the diamonds.
- Machine rotation speed: If there is an audible drop in rotation speed, the contact pressure should be briefly reduced so that the cup wheel can cool down and the speed can return to the optimal value.
Datasheets(X)
- Levelling uneven spots (e.g. displaced prefab walls), concrete surfaces, exposed concrete
- Grinding weathered concrete surfaces, protective coatings, concrete protrusions and formwork seams
- Finishing concrete elements and concrete stairs
- Levelling concrete floors
- Roughing floors and walls
Diameter (Ø) | 125 mm |
Segment height | 5 mm |
Bore hole | 22.23 mm |
Max. rotation speed | 10000 rpm |