Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Diamond cutting disc Power Cut H17

CUTDISC-DIA-CONC/GRANITE-BR22,2-D230MM

Art.-no. 0666117230

EAN 4045989736041

Individual price display after login
Diamond cutting disc Power Cut H17

Art.-no. 0666117230

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

  • Professional latest-generation diamond cutting disc for granite

  • Extremely long service life thanks to 17 mm high, forged and titanium-coated segments

  • Outstanding cutting ability and optimum service life

  • Laser welding guarantees optimised safety

  • Ground and balanced core hole for optimum smoothness of running, cooling and noise reduction

  • Trapezoidal segments for smooth and low-vibration cutting

  • Manufactured in accordance with EN 13236 in order to guarantee the highest possible level of safety during use
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Service life (points system)

4 of 4 points

Cutting speed (point system)

3 of 4 points

Cut quality (point system)

4 of 4 points

Diameter (Ø)

230 mm

Bore hole

22.23 mm

Segment height

17 mm

Segment thickness

2.8 mm

Number of segments

15 PCS

Segment connection

Laser

Max. rotation speed

6650 rpm

Max. circumferential speed

80 m/s

EN standard

13236

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information