Dispenser box Performance dispenser with internal dispensing
DSPBOX-PLA-447X328X302MM
Art.-no. 0899800707
EAN 7322540430332
Register now and access more than 60,000 products
- Compact, splash-proof and high-capacity system.
- Hygienically controlled cloth dispensing.
- Material: Plastic
Datasheets(X)
Colour | Black, Red |
Material | Plastic |
Width | 328 mm |
Height | 447 mm |
Depth | 302 mm |