Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Disposable gloves Santex GD05

Disposable gloves latex Santex GD05
PROTGLOV-LATEX-SANTEX-GD05-M

Art.-no. 9501008739

EAN 4065233096004

Individual price display after login
Disposable gloves Santex GD05

Art.-no. 9501008739

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Made of latex, can be worn on both hands

Natural latex, can be worn on both hands, powder-free.



With textured fingers for improved grip in wet conditions.



Tested in accordance with EN 374 and PSA regulation 2016/425 and therefore suitable for short-term protection against the penetration of viruses, bacteria and low chemical risks.



Also suitable for handling food according to EN 455

Notice

Store in a cool, dry place, protect from direct sunlight.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

White

Size

M

Material

Latex

Standards

EN 374, EN 420

Category

III

Length

230 mm

Material thickness

0.8 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information