Disposable gloves nitrile powder-free BPG
Disposable gloves nitrile powder-free BPG
Register now and access more than 60,000 products
- Material: nitrile
- Non-powdered
- Non-sterile
- Very good elasticity (>6N) and mechanical strength
- Material thickness: 0.05 mm
- Full length: approx. 240 mm
- Ambidextrous use
- Colour: blue
- Packed in dispenser box
Materiały dodatkowe(X)
Kolor | Niebieski |
Rozmiar | M |
Materiał | Nitryl |
Normy | EN 455, EN 374, EN 420 |
Grubość materiału | 0,05 mm |