Door handle Neo 2 Easy
DH-A2-NEO2-EASY-GE-ROS-L/R-MATT
Art.-no. 0689150109
EAN 4058794485363
Register now and access more than 60,000 products
- Application: with SOLO mortise locks
- Material: Stainless steel
- Bearings: Plain plastic bearings
- Mounting: Self-adhesive surface
Cam to prevent turning
- For door leaf thickness: from 38 to 42
- Clearance-free connection between
Handle and motion element in the rosette
- Milling depth, flush, 3.8 mm
- Free angular movement: ≤ 1 mm
- Square pin 8 x 100mm door-lock hub
- Square pin 4 x 60mm locking nut, self-adhesive surfaces, drilling template and hexagon socket wrench
Additional items:
- Door hinges
- Locking plate
- Door closer
- Milling template for lock facing
- SOLO mortise lock
- Door closer UTS 750/760 (concealed)
Datasheets(X)
Gloss level | Matt |
Surface | Plain |
Punched-hole | Nonperforated |
Suitable for | Interior doors |
Fitting version | Handle/handle |
Shape of door handle | GE, curved |
Bearing Technology | Mounted on friction bearings |
Material | Stainless steel A2, 1.4301 |
DIN direction | DIN R/L |
Standards | DIN 12209 |
Type of assembly | With self-adhesive area |
Square size | 8 mm |
Handle length | 130 mm |
Handle diameter | 20 mm |
Rosette diameter | 58 mm |
Rosette thickness | 3 mm |
Hole distance | 0 mm |