Double-end box wrench Metric, straight, short
DBBOXENDWRNCH-METR-SR-SW8X10
Art.-no. 071421810
EAN 4045989358922
Register now and access more than 60,000 products
- Design: metric, straight
- Drive: POWERDRIV® bi-hexagon
- Standard: DIN 837/ISO 1085
- Material: Chromium-vanadium steel
- Surface: polished, chrome-plated
- Geometry: Straight ring sides, 12º angle of rotation. Thin-walled heads, countersunk on both sides
Short shaft and slim heads for use in the tightest of spaces.
Datasheets(X)
![]() | |
Width across flats | 8 x 10 mm |
Length (L) | 115 mm |
Ring thickness (a1) | 5.2 mm |
Ring thickness 2 (a2) | 5.2 mm |
External diameter of ring (d1) | 13 mm |
External diameter of ring 2 (d2) | 16 mm |
Material | Chrome-vanadium steel |
Surface | Chrome plated |
