Double seam closer PVC
Angled double seam closer PVC
SHTMETTRANSFORM-DOUBLE-FOULDING-PVC
Art.-no. 0715810300
EAN 4056807077376
Register now and access more than 60,000 products
Particularly suitable for paint-coated steel, sheet zinc, stainless steel, and all common metals. For completing both work steps with double standing seams.
- Suitable for all types of materials
- Does not scratch or damage the surface
- Also suitable for façade cladding
- Jaws made from long-life PVC
- PVC jaws with studded rubber to prevent slipping
- Jaws can be replaced simply using screwing system
Datasheets(X)
Stainless steel/Uginox up to 0.5 mm
Copper/zinc/aluminium up to 0.8 mm
Paint-coated/galvanised steel up to 0.7 mm
Material | Stainless steel |
Width | 220 mm |
Length | 480 mm |
Height | 63 mm |