Drilling template Drill bit
Drilling jig D4 - D12
DRLJIG-(D4/6/8/10/12)
Art.-no. 0651980105
EAN 4045989317813
Register now and access more than 60,000 products
Datasheets(X)
Diameter of hole | 6 mm |
Width | 80 cm |
Length | 120 cm |
Product weight (per item) | 112 g |
Material | PE - Polyethylene |
Number of holes | 5 PCS |
Colour | Black, Red |