Drum cart For 60-l drums
DRMTRLY-60L-PMP-HOLD
Art.-no. 9501002658
EAN 4030704221520
Register now and access more than 60,000 products
Mobile oil car for 60-l drums, made of powder-coated sheet steel in an ergonomic and stable design for daily use.
Datasheets(X)
Width | 49 cm |
Depth | 46 cm |
Height | 97 cm |
Wheel diameter | 150 mm |
Material of wheel | Plastic |
Wheel width | 40 mm |
Handle height | 97 cm |
Suitable for container | 60 litres |