Drum pump for underbody protection
DRMPMP-UBS-H1300MM
Art.-no. 0891621000
EAN 4056807772417
Register now and access more than 60,000 products
- Two 10 m hoses
- Net weight: 12 kg
- Substance and atomiser pressure can be adjusted on the two pressure regulators
- Driven by a pneumatic high-pressure pump 1:3 for 60 l drums
- Accessories for undercoating art. no. 0892 079 60
- Includes hose and application gun as well as three application nozzles/probes
- Medium output is "depressurised"
Datasheets(X)
Material | Metal/Plastic |
Colour | Stainless steel bright |
Max. feed quantity | 2.5 l/min |