Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Dual canister 3 litres and 6 litres

CANI-PROFI-FUEL/OIL-HDPE-RED-6/3LTR

Art.-no. 089142163

EAN 4050641442529

Individual price display after login
Dual canister 3 litres and 6 litres

Art.-no. 089142163

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

HD-PE dual canister Profi 6 and 3 l for fuel and fuel mix. For operating small motors in power saws, lawnmowers etc.
  • Separate oil container for lubricant (e.g. chain oil)

  • UN-certified according to ADR/GGVSEB for transporting hazardous goods

  • Measuring scale in both containers

  • E 10 compatible

  • Pouring spout and screw connector, Black
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

HDPE - High density polyethylene

Colour

Red

Contents

9 l

Width

170 mm

Length

362 mm

Height

298 mm

Resistance against

Fuel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information