Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Dust pan

Dustpan with metal handle
DSTPN-STEEL

Art.-no. 0695943070

EAN 4061975798909

Individual price display after login
Dust pan

Art.-no. 0695943070

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Solid dustpan made of metal

Sturdy and heat resistant


  • Heavy duty metal dustpan

  • Safe for embers and ashes
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

White

Material

Sheet steel

Material of handle

Steel plate

Length

385 mm

Working length

225 mm

Width

230 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information