EBL-24-26-Moove recessed LED light
LGHT-LED-(EBL-24-26 MOOVE)-BLCK-EW-3M
Art.-no. 0976521510
EAN 4068362534300
Register now and access more than 60,000 products
Maximum versatility and precision fit
- The lamp can be shortened individually at any point
Adjustable light colour
- Extra warm white (2,700 K) and neutral white (4,000 K) can be selected, depending on which side the end caps or sensors are inserted
- Custom adjustment of the light colour (2,700-4,000 K) possible via remote control with the EASYLUX control modules 24 V-2 or 24 V-4
With plug-and-play connection
- Separately available connection cable or various integrable sensors can be easily connected to the light
Connection of several lights possible
- Multiple lights can be connected via plug-and-play plug-in connectors, which are available separately
Simple light attachment
- Simple attachment in the groove with separately available mounting clips
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
![]() | |
Lamp type | SMD LED |
Nominal voltage | 24 V/DC |
Material | Aluminium-plastic |
Type of assembly | For embedding |
Power rating | 10 W |
Number of LEDs | 1080 PCS |
Colour of light | Adjustable white |
Min./max. colour temperature | 2700-4000 K |
Luminous flux | 273 lm |
Conditions for luminous flux | per metre |
Min. colour rendering index (CRI) | 90 |
Length | 3000 mm |
Width | 15 mm |
Height | 10 mm |
Installation depth | 10 mm |
Milled-hole width | 15 mm |
Milled-hole depth | 10 mm |
Connection type | Plug-in system WPS-24 |
IP protection class | IP 20 |
Protection class | Protection class III/safety extra-low voltage |
Life time of illuminant | 30000 h |
With switch | No |
Energy efficiency class | G |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
