EC Euroclip cable clamp
CLIP-CLAMP-EC-PS-LIGHTGREY-D40MM
Art.-no. 9501023204
EAN 9008439212002
Register now and access more than 60,000 products
Installation possible on concrete, brick, cable trays, steel, insulation, gypsum plasterboard and wood. Compatible with ESD Euroclip fixing, EDV Euroclip twist lock, ESV Euroclip plug-in lock, GTH wire mesh tray holder, DHI insulation fixing, ESP Euro shooting plate, EKP adhesive lock plate for Euroclips, SGC stand-off cable clamp, KB single cable clasp, SH cable holder or can be attached by means of screws. Cable clamps can be attached laterally and disconnected non-destructively.
When installing pipes at high ambient temperatures or pipes with heavy cable loads, closing the EC Euroclip cable clamps with UVB cable clamp covers is advised.
Datasheets(X)
For installing pipes on all substrates and in combination with Schnabl products. Ideal for electrical installations, cable trays and pipe systems. Side adjustment possible and option to connect several cable clamps.
1. Attachment depending on substrate (e.g. ESD Euroclip fixing for concrete/brick, EDV Euroclip twist lock or ESV Euroclip plug-in lock for cable trays, EKP adhesive lock plate for Euroclips for adhesive assembly)
2. Latch or detach EC Euroclip cable clamps at the side
3. At high temperatures or with heavy loads: Closure with UVB cable clamp cover
Nominal size | 40 |
With connection mechanism (vertical) | Yes |
Elongated hole length | 10 mm |
Elongated hole width | 5 mm |
Min./max. temperature resistance | -10 to 80 °C |
Colour | Light grey |
Material | PS - Polystyrene |
Halogen-free | No |
Silicone-free | Yes |