EC300
Surface cleaner for heavy dirt
SRFCLNR-DEGREASER-EC300-500ML
Register now and access more than 60,000 products
- Solvent-containing surface cleaner based on renewable raw materials
- Suitable for cleaning aluminium, non-ferrous base metals, stainless steel, steel, tiles, zinc-plated surfaces
- Excellent alternative to VOC-containing and/or irritant solvents
- Ready-to-use product, simply spray and wipe
- Removes even the most extreme contamination, such as oils and fats, tar, lubricants, corrosion protection waxes, resins, rubber residues and abrasion as well as paint residues
- Removes burnt-in oil layers from gears and motors
- Very efficient at removing bitumen
- Does not contain any hazardous ingredients and evaporates more slowly than conventional solvents
- Manual and immersive application
- NSF (K3) licensed
- VOC content below 20 percent
Please check compatibility by cleaning on aluminium, non-ferrous base metal, plastics, rubber, painted surfaces, wood, zinc-plated surfaces.
Datasheets(X)
Food industry, car and motorcycle workshops, bicycle workshops, automotive manufacturing, general maintenance industry, metal processing, production of tiles, production of rubber, textiles industry. When used in the food industry, the cleaned surface must be rinsed with water.
Contents | 500 ml |
Container | Spray bottle |
Smell/fragrance | Characteristic |
Colour | Transparent |
Chemical basis | Surfactans |
Density/conditions | 0.9 g/cm³ / at 20°C |
Min. flashing point | 118 °C |
Silicone-free | Yes |