ECO 2 profile cylinder
Profile cylinder ECO2
PRFLCYL-DB-ECO2-5PIN-ML-(NI)-30X30MM
Art.-no. 0687620121
EAN 4062856070404
Register now and access more than 60,000 products
- Construction cylinder
- Can be supplied as half and double cylinders
- With anti-picking pins
- Large number of different locking systems
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
![]() | |
Design | Double cylinder |
Type of closure | Keyed different |
Emergency and danger function (lockable on both sides) | No |
External length x internal length (A / B) | 30 x 30 mm |
Length (C) | 60 mm |
Construction type | Compact |
With anti-drilling device | No |
Material | Aluminium |
Surface | Lacquered |
Material of keys | Brass |
Surface of the key | Nickel plated |
Number of keys | 3 PCS |
Standards | EN 1303:2015 |
Fire protection certified | No |
| Classification key in accordance with DIN EN 1303:2015 | |||||||
| 1 | 6 | 0 | B | 0 | C | 5 | 0 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
