EHW 13 LED downlight
LAMP-LED-EHW13-QUADR-LD2-EW
Art.-no. 0976521070
EAN 4099618770777
Register now and access more than 60,000 products
- Light has no UV content
- Housing for screw fastening
- Dimmable
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
For restaurants, display windows, offices, display cases, museums and exhibitions
![]() | |
Lamp type | LED |
Nominal voltage | 24 V/DC |
Type of assembly | Screw-on |
Material of housing | Plastic |
Colour of housing | Aluminium coloured, Stainless steel colours |
Power rating | 2 W |
Number of LEDs | 50 PCS |
Colour of light | Adjustable white |
Min. colour temperature | 3000 K |
Max. colour temperature | 6000 K |
Min. colour rendering index (CRI) | 80 |
Length | 64 mm |
Width | 64 mm |
Height | 9 mm |
Connection type | Plug-in system LD2, Plug-in system WPS-24 |
Cable length | 2000 mm |
IP protection class | IP 20 |
Protection class | Protection class III/safety extra-low voltage |
Life time of illuminant | 30000 h |
Luminous flux | 176 lm |
With switch | No |
Energy efficiency class | G |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
