EKA 13-S safety automatic cable reel
CBLREEL-AUTM-(EKA13-S)-3X1,5-3WAY-13M
Art.-no. 0774013003
EAN 4099618264504
Register now and access more than 60,000 products
Safe and comfortable working
The cable is guided from left to right while being wound up, preventing knots. The brake function minimises the risk of the cable being flung around in an uncontrolled manner if it is inadvertently released.
Protection against dirt
The robust, enclosed plastic housing protects the cable and the winding mechanism from dust and other contaminants.
Thermal circuit breaker prevents overloading
The overheating protection is triggered if the cable is not sufficiently unrolled and heat is generated by high current flow.
Wall and ceiling installation possible
The bracket ensures secure attachment to straight surfaces.
Protected against solid foreign bodies larger than 1 mm and splash water
Water sprayed against the housing from any direction has no harmful effect.
Scope of delivery
Mounting bracket, complete
With 1.60 m connection line
Datasheets(X)
Cable length (rolled up) | 13 m |
Cable type | H07RN-F3G1.5 mm² |
Cable length connection cable | 1.6 m |
IP protection class | IP 44 |
Nominal voltage | 240 V/AC |
Power (with cable rolled up) | 1600 W |
Power (with cable unrolled) | 2400 W |
Min./max. temperature conditions | -10 to 50 °C |
Length x width x height | 340 x 190 x 308 mm |
Socket type | Three safety sockets 16 A |
Plug type | E+F |