ELMO® wrapping hose
Spiral cable wrap ELMO
SPRLCBLWRAP-TL-BLACK-D25MM
Art.-no. 0771000904
EAN 4038898843863
Register now and access more than 60,000 products
- Pull-in tool included
- Spiral structure permits branches at any point
- Reusable
Datasheets(X)
Bundling and cable protection of wires in cable fabrication, in the automotive and electrical industry and in switch cabinet and system construction
Colour | Black |
Nominal diameter | 25 mm |
Max. bundle diameter | 25.0 mm |
Wall thickness | 1.0 mm |
Coil width | 20.0 mm |
Min./max. temperature resistance | -30 to 90 °C |
Flammability conditions | tested in accordance with UL94 |
Flammability | HB |
Material | PP - Polypropylene |
Halogen-free | Yes |
Length | 20 m |