Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

ENERPAC pedal-operated pneumatic pump for crimping machine W16P

Pneumatic pump f hydr. crimp. machine W16P ENERPAC
PMP-PN-(PRESS W16P)-630BAR

Art.-no. 0866016901
EAN 4056807455532

Prices for customers after login

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Thanks to its multiplication ratios, the PEDAL-OPERATED PNEUMATIC PUMP reaches pressures of up to 630 bar. Its compact size makes it easy to transport and use. It is operated using the foot pedal and stops when the desired hydraulic pressure is reached, while continuing to keep the circuit pressurised. The quick-release coupling mounted at the oil supply outlet allows the pump to be easily connected to crimping machines via the TUBE FOR PUMP SET, art. 0866016903

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. operating pressure

630 bar

Product weight (per item)

9000.000 g

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
2SC pre-assembled hose with double steel braiding

BRAIDHOSE-HYDR-SET-COMPLETE-2500MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information