ESD Euroclip push-fit base
PLGINANC-ESD30-PA-LIGHTGREY-L27MM
Art.-no. 9501023831
EAN 9008439213009
Register now and access more than 60,000 products
For routing pipes across gypsum plasterboard, Fermacell, concrete, limestone, brick or Ytong block. The plug-in principle saves time and effort: The fir trees on the shank ensure friction-locked anchorage in the drill hole.
Retention force increases as the load increases. Simply unscrew to remove.
Datasheets(X)
For installing pipes and cables on various substrates (gypsum plasterboard, concrete, brick, Ytong block). Ideal for electrical installations without additional fastening materials.
1. Drill a hole with a diameter of 6 mm
2. Clip EC Euroclip cable clamp onto the ESD Euroclip push-fit base and insert into the drill hole
3. Push pipe into EC Euroclip cable clamp
Optional: Secure cables to the ESD Euroclip push-fit base using cable ties
Colour | Light grey |
Material | PA - Polyamide |
Halogen-free | No |
Anchor length (l) | 27 mm |
Drill hole diameter | 6 mm |