EURASOL MAX adhesive sealing tape
ADHSEALTPE-1SIDE-(EURASOL-MAX)-100-50/50
Art.-no. 0992710166
EAN 4050641425010
Register now and access more than 60,000 products
Black special film provides extremely high resistance to UV and weather
- Maximum protection in rain and wind, especially for outdoor bonding
- Permanently protects against building damage and energy loss in insulation
- Bonding can be exposed to weather outdoors for up to 12 months
Contains extremely strong, high-quality adhesive film
- Extremely strong adhesion on a range of surfaces
- Maximum safety in blower door tests
- Secure bonding even at low temperatures down to -10 °C
The very flexible crosswise backing material perfectly adapts to penetrations
Repairs and seams are virtually invisible on black films
Solvent free
German Energy Saving Ordinance (EnEV)
This product is classified in accordance with EMICODE® (EC1 Plus). EMICODE® is an independent labelling system for low-emission products, based on specified test methods and limit values.
Eurasol Max is ideal for bonding WÜTOP roof protection films, WÜTOP vapour barriers and WÜTOP vapour retarders and has been tested on these films. We therefore recommend the use of these WÜTOP films.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Film substrates:
Lasting bonding of roofing underlay, vapour barriers, vapour retarders and façade membranes. Bonding of film overlaps, connections and penetrations. For repairing damage to roofing underlay.
Panel substrates:
In combination with Eurasol HaftPlus or a spray primer (allow the primer to flash off well) for joint and connection bonding of soft particle boards and bonding of base connections. Airtight joint bonding of OSB boards. Suitable for indoor and outdoor use.
When bonding sub-cladding plates (overlap and/or joint bonding), the width of the membrane must be at least 100 mm in accordance with the ZVDH information sheet.
Fix Eurasol Max to the overlap seam by removing just a few centimetres of the masking paper. Pulling off the masking paper bonds the adhesive tape over the entire length by pressing it on. Please ensure sufficient contact pressure. After adhesion, cut the adhesive tape with a knife. The application surface must be dry and free from grease, chips and dust. Ensure that no standing water can build up within the bonded area. Do not subject the adhered tape to long-term tension.
Backing material | PE film with mesh |
Adhesive base | Acrylate dispersion |
Colour | Black |
Width | 100 mm |
Sloting | 50/50 mm |
Length | 25 m |
Min./max. processing temperature | -10 to 50 °C |
Min./max. temperature resistance | -40 to 100 °C |
Ultraviolet resistance | 12 months |
Solvent-free | Yes |
Shelf life from production/conditions | Unlimited / in closed original packaging at + 5°C to + 23°C and 50% to 60% humidity |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!