EUROFAST® pressure plate DVP - EF - 5010N
Pressure plate EUROFAST DVP-EF-5010N
PLATE-(DVP-EF-5010N)-D50X1,0N
Art.-no. 0838250100
EAN 4038898973997
Register now and access more than 60,000 products
The plate must be used with an OMG screw
ETA-06/0007 approval, tested according to DIN 50018 "EF" certification = 15 Kesternich cycles
Datasheets(X)
Material | Steel |
Disc diameter | 50 mm |
Type | N |
Thickness (h1) | 1.0 mm |
Length (l1) | 50 mm |
Suitable for screw | Diameter 6.3 mm |
RoHS-compliant | Yes |
Approval | ETA-06/0007 |
Diameter of hole (d1) | 6.3 mm |
Width (b1) | 50 mm |
Surface | Aluminium-zinc |
Length x width | 50 x 50 mm |