EUROFAST® pressure plate DVP - EF - 8040D
Pressure plate EUROFAST DVP-EF-8040D
PLATE-(DVP-EF-8040D)-D80X40X1,0D
Art.-no. 0838080402
EAN 4038898974024
Register now and access more than 60,000 products
For use with Eurofast and Olympic screws
ETA-06/0007 approval, tested according to DIN 50018 "EF" certification = 15 Kesternich cycles
Datasheets(X)
Material | Steel |
Type | D |
Thickness (h1) | 1.0 mm |
Length (l1) | 80 mm |
Suitable for screw | Diameter 6.5 mm |
RoHS-compliant | Yes |
Approval | ETA-06/0007 |
Diameter of hole (d1) | 6.5 mm |
Width (b1) | 40 mm |
Surface | Aluminium-zinc |
Length x width | 80 x 40 mm |