Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Edge protection BLACK CAT PANTHER

EDGPROT-PA6.6-BLACK/ORNG-L15XW15CM

Art.-no. 071392 930

EAN 4050641045850

Individual price display after login
Edge protection BLACK CAT PANTHER

Art.-no. 071392 930

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

  • Anti-slip edge protection for ratchet straps

  • Anti-slip feature that acts as an "emergency brake" on a flexible strap

  • Flexible edge protection for use on any surface

  • The orange sliding carriage ensures that the tensioning strap moves freely during fastening

  • The edge protection device can be rolled up with the tensioning strap so that it does not get lost
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

15 cm

Insertion length

50 mm

Material

PA 6.6 - Polyamide

Length

15 cm

Suitable for max. belt width

50 mm

Colour

Black

Insertion width

50 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information