Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Edge protection

EDGPROT-PP-210X160X145

Art.-no. 071392 162

EAN 4045727987384

Individual price display after login
Edge protection

Art.-no. 071392 162

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

For the gentle transport of cardboard, pallets and other goods.
  • With an extra slot for attaching to the conveyor belt with straps

  • Two different surfaces for better distribution of contact pressure

  • Rounded corner cut-out to protect edges of boxes and transported goods

  • Dimensions: 210 x 160 x 145 mm

  • Material: Polypropylene, PP for short, is characterised mainly by an extremely high level of resistance to breakage, even at freezing temperatures.

  • Quality: Made in Germany
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

145 mm

Material

Polypropylene copolymer

Length

210 mm

Suitable for max. belt width

75 mm

Colour

Red

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information