Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Electric tangential impact screwdriver ESS 1/2"

Electric tangential impact wrench ESS 1/2 inch
IMPWRNCH-EL-ESS1/2IN
MASTER
ESS1/2ZO

Art.-no. 07023170
EAN 4038898319146
Prices for customers after login

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Powerful, lightweight electric impact screwdriver for M 6 to M 18 screws. Central handle and favourable position of centre of gravity ensures effortless single-handed operation.

Effortless work


Impact mechanism with low back torque



Adjust impact power to the task at hand


Throttle switch with adjusting wheel



Suitable for stationary work


Suspended bracket (spring balance)



Easy to use (including for left-handed users)


  • Compact design

  • Easily accessible right/left directional switch

  • Central handle for favourable position of centre of gravity
Proof of Performance

Quality made in Germany

Quality made in Germany

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Bolting together high-bay and heavy duty racks, iron support bolting, powerful bolting of piping, façade screw connections, screwing in screw anchors/concrete screws,
vehicle wheel change, fast erection of scaffolding and staging, trailer bodies for passenger cars and trucks, releasing rusted connections and much more

Nominal voltage

230 V/AC

Frequency

50 Hz

Protection class

Protection class II/protective insulation

Power input

500 W

Power output

270 W

Min./max. idle speed

800-1900 rpm

Min./max. rotation speed at nominal load

500-1300 rpm

Min./max. torque

70-250 Nm

Tool holding device

1/2-inch external square

Length x height

320 x 190 mm

Weight of machine

3.3 kg

Cable length

4 m

Guide values for max. tightening torques in Newton metres (Nm) for Würth screws
Strength class according to DIN 3,6 4,6 5,6 4,8 5,8 6,6 6,8 6,9 8,8 10,9 12,9 14,9
M 6 2,71 3,61 4,52 4,8 6,02 5,42 7,22 8,13 9,7 13,6 16,2 18,9
M 8 6,57 8,7 11 11,6 14,6 13,1 17,5 19,7 23 33 39 46
M 10 13 17,5 22 23 29 26 35 39 47 65 78 92
M 12 22,6 30 37,6 40 50 45 60 67 80 113 135 158
M 14 36 48 60 65 79 72 95 107 130 180 215 251
M 16 55 73 92 98 122 110 147 165 196 275 330 386
M 18 75 101 126 135 168 151 202 227 270 380 450 530

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information