Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Electrode holder 400 A

Electrode holder
ELTRDHOLD-F.WELDINV-400A

Art.-no. 098415080

EAN 4045989319404

Individual price display after login
Electrode holder 400 A

Art.-no. 098415080

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

With M 8 cable shoe connection.

Electrode holder with heat-eliminating blue grip tube and ribbed non-slip surface.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. current

400 A

Product weight (per item)

390 g

Weldable electrodes

1.5 - 4.0 mm

Min. cable cross section

25 mm²

Max. cable cross section

35 mm²

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information