Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Electronic grease

372-ELECTRONIC-FAT-200ML-24PCS

Art.-no. GT00100417

EAN 4002325837220

Individual price display after login
Electronic grease

Art.-no. GT00100417

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Water-resistant synthetic grease. Protects the current flow of electrical contacts. Protects against contact fire and mechanical wear. Suitable for flat connector systems and gold-plated push-on contacts.
  • Protects against chemical and electrochemical corrosion

  • Reduces wearing friction on contacts

  • Fine coatings of contact surfaces with precious metals such as gold, silver and rhodium are protected against abrasion

  • Seals contacts against harmful external influences such as moisture, dust and aggressive ambient air

  • Ensures safe and low-loss current flow

  • Neutral against insulating coatings and materials used in the electronics sector
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Plug connectors in the engine compartment

  • Diagnostic connectors

  • Ground connections, trailer socket, battery terminals, contacts behind panels

  • Connections in the lower part of the vehicle such as ABS, ASR and EDS
Instructions

Spray the parts. Once the propellant has evaporated (a few seconds), attach the plug connector.

Contents

200 ml

Colour

Blue

Smell/fragrance

Solvent-like

Shelf life from production

24

Chemical basis

Polyolefin

Density

0.8 g/cm³

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Nitrile chemical protective glove long, heavy-duty design

PROTGLOV-NTR-45CM-SZ8

x 6 pcs
Nitrile chemical protective glove long, heavy-duty design

PROTGLOV-NTR-45CM-SZ9

x 6 pcs
Nitrile chemical protective glove long, heavy-duty design

PROTGLOV-NTR-45CM-SZ10

x 6 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information