Elmo loop clip
CLIP-STICKLOOP-WSS1-(4-13MM)
Register now and access more than 60,000 products
- Loop clip for laying single cables, cable bundles, and flexible pipes
- Material: Nylon (polyamide) halogen and silicone-free
- Colour: grey, *RAL 7035 = flame-resistant
- Glow wire test VDE 0471/DIN IEC 695 part 2-1, test temperature 750°C
- Temperature-resistant from -30°C to + 80°C
Datasheets(X)
For laying on all sold substrates such as concrete, aerated concrete, solid brick, gas-aerated concrete, and sand-lime brick.
Nominal size | 4 - 13 |
With connection mechanism (vertical) | No |
Elongated hole diameter | 6 mm |
Min./max. temperature resistance | -30 to 80 °C |
Material | Nylon (polyamide) |
Halogen-free | Yes |
Silicone-free | Yes |