Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Emission testing instruments combi

Emission testing instruments combi, others
ANLYSR-EMISSION-KOMBI-AUSTRIA-W.OBD-TOOL

Art.-no. W030200047

EAN 4061975321558

Individual price display after login
Emission testing instruments combi

Art.-no. W030200047

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Exhaust device type

Combined

Nominal voltage

240 V/AC

Length

1200 mm

Width

800 mm

Height

1400 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information