End cap for ULB-24-15-Moove undercabinet light
ENDCAP-UBL-24-15-MOOVE
Art.-no. 0976521544
EAN 4068362545214
Register now and access more than 60,000 products
- For attaching to the connection plug on the UBL-24-15-Moove undercabinet light
- For use on the side on which no door contact sensor is used
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Plastic |
Colour | Black |
Length | 23 |
Width | 25 |
Height | 10 |
