Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

End cap set For LED recessed profile EBP-2

End cap set for EBP-2
ENDCAP-SET-F.LGHTSTR-(EBP-2)-BLCK

Art.-no. 0976502648
EAN 4062856544813

Prices for customers after login

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

End caps made of plastic for mounting on aluminium recessed profile EBP-2
  • For mounting on aluminium recessed profile EBP-2
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Plastic

Colour

Black

Length

26 mm

Width

19 mm

Height

11 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
LED recessed profile EBP-2 For recessed installation

RECESPRFL-F.LGHTSTR-(EBP-2)-BLCK-2,5M

Aluminium recessed profile for LED light strips
x 1 pcs
LED recessed profile EBP-2 For recessed installation

RECESPRFL-F.LGHTSTR-(EBP-2)-SSTCOL-2,5M

Aluminium recessed profile for LED light strips
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information